Trip Lever in Uncoated Polished Brass - Living
Trip Lever in Uncoated Polished Brass - Living
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Handles sold separately
- Available in 27 unique Finishes
- Works with insulated tanks (5/8" maximum)
- Rotates into a front, side or angled position, making it compatible with virtually all toilets.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Handle Type:
- Trip Lever
- Number of Handles:
- Single Handle
- UL Listed:
- No
- WaterSense Labeled:
- No