Newport Brass

Trip Lever in Venetian Bronze

Part #N2-254/VB  |  Manufacturer Part #2-254/VB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle