Trip Lever in Weathered Brass
Trip Lever in Weathered Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Handles sold separately
- Available in 27 unique Finishes
- Works with insulated tanks (5/8" maximum)
- Rotates into a front, side or angled position, making it compatible with virtually all toilets.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Weathered Brass
- Material:
- Brass
- UL Listed:
- No
- WaterSense Labeled:
- No