Tub and Flange Shower Arm in English Brass
Tub and Flange Shower Arm in English Brass
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 2-3/8" diameter with o-ring retainer
- Available in 27 unique Finishes
- Intended for use with Newport Brass Shower Arm as specified (Optional Accessory)
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- English Brass
- Diameter:
- 2-3/8 in
- Faucet Part Type:
- Flange
- Material:
- Brass
- WaterSense Labeled:
- No