Tub Spout in Polished Chrome
Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 7-7/16" (18.9 cm) spout length
- Available in 27 unique Finishes
- 3/4" NPT inlet fitting (1/2" bushing included)
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 7-7/16 in
- Material:
- Brass
- Spout Reach:
- 6-3/4 in
- WaterSense Labeled:
- No