Two Handle Bathroom Sink Faucet in Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

Two Handle Bathroom Sink Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Two Handle Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #N7300/10B
  • Item #4098327
  • Manufacturer Part #7300/10B
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Specified handles (lever or cross) are ADA compliant when used with faucet
  • Available in Polished Chrome, Forever Brass (PVD), Polished Nickel, Satin Nickel and Oil Rubbed Bronze
  • Pop-up drain with tail piece
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Must order handles (2-116 Lever or 2-222 Cross) separately.
  • Brass Valve Bodies Valve Included
  • 5-5/8" (14.3 cm) spout reach (c-c)
  • 1-7/16" (3.7 cm) spout height at outlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-7/8 in
Spout Reach:
6-15/16 in
Trim Only:
No
WaterSense Labeled:
Yes