Newport Brass

Two Handle Bathroom Sink Faucet in Satin Nickel - PVD

Part #N7300/15S  |  Manufacturer Part #7300/15S

Color/Finish:
Satin Nickel - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in Polished Chrome, Forever Brass (PVD), Polished Nickel, Satin Nickel and Oil Rubbed Bronze
  • Solid Brass Construction
  • Specified handles (lever or cross) are ADA compliant when used with faucet
  • Brass Valve Bodies Valve Included
  • Must order handles (2-116 Lever or 2-222 Cross) separately.
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 1-7/16" (3.7 cm) spout height at outlet
  • 5-5/8" (14.3 cm) spout reach (c-c)

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in - 20 in

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-7/8 in

Spout Reach: 6-15/16 in

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access