Universal 1-13/16 in. Air Switch in Flat Black

Part #N111/56  |  Item #3873993  |  Manufacturer Part #111/56

$ 135.10 EACH
(Pricing is for Flat Black)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 28 unique Finishes
  • Solid Brass Construction
  • Plugs into standard 20 VAC wall outlet
  • Soft Touch Air Activated
  • 6' supply air hose
  • U/L listed 120VAC -15 amp indoor use only outlet adapter
  • 5/16" (0.8 cm) trim height
  • 1-3/4" (4.4 cm) trim diameter
  • Traditional styling

Specifications

AMP: 15

Application: Residential

Brand Model Compatibility: 20 VAC Wall Outlet

CARB OTC LEED Compliant: No

Collection: Universal

Color Finish: Flat Black

Color Finish Category: Blacks

Depth: 1-13/16 in

Diameter: 1-13/16 in

Height: 2-3/4 in

Hose Length: 6 ft

Length: 3-11/25 in

Material: Brass

UL Listed: Yes

Volts: 120V

Width: 1-13/16 in