3/4 in. NPT Thermostatic Valve

You last purchased this on
 
Newport Brass

Universal 3/4 in. NPT Thermostatic Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Universal 3/4 in. NPT Thermostatic Valve

  • Fast #
  • Part #N1-607H
  • Item #1260636
  • Manufacturer Part #1-607H
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Counter clockwise flow on direction
  • No Finish
  • 12.5 gpm (gallons per minute) flow rate (@ 40 psi)
  • Requires Newport Brass Handle Trim (many options available, sold-separately)
  • 3/4" NPT female thread (inlet and outlet) valve body
  • Quarter-turn washerless ceramic valve cartridge
  • Requires Certification

Specifications

ADA Compliant:
No
Cartridge Type:
Cold Ceramic
Collection:
Universal
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
IAPMO Listed -:
No
NSF Certified:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No