Newport Brass

Universal 3/4 in. Volume Control Stop Valve for Hot Water with High Top Outlet

Part #N1-607HT  |  Manufacturer Part #1-607HT

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No Finish
  • Solid brass construction
  • Counter clockwise flow on direction
  • High Torque Quarter-turn washerless ceramic valve cartridge
  • 3/4" NPT female thread (inlet and outlet) valve body
  • 12.5 gpm (gallons per minute) flow rate (@ 40 psi)
  • Requires Newport Brass Handle Trim (many options available, sold-separately)

Specifications

ADA Compliant: No

Collection: Universal

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Material: Brass

Valve Size: 3/4 in

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No