Vespera 1 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Satin Brass - PVD

Part #N2500-5623/04  |  Item #4430455  |  Manufacturer Part #2500-5623/04

$ 350.22 EACH
(Pricing is for Satin Brass - PVD)

Color/Finish:
Satin Brass - PVD

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridges
  • ADA compliant traditional cold lever handle
  • Spout assembly with integral supply hoses
  • 7-7/16" (18.9 cm) spout height at outlet
  • 3-15/16" (10.0 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • For single hole configurations

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Vespera

Color Finish: Satin Brass - PVD

Color Finish Category: Brass Tones

Faucet Mount: Deck Mount

Flow Rate: 1 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Spout Height: 7-7/16 in

Spout Reach: 4-5/16 in

Spout Type: Fixed

Trim Only: No

UL Listed: No