Deckmount Soap and Lotion Dispenser in Polished Nickel
Vespera Deckmount Soap and Lotion Dispenser in Polished Nickel
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Removable spout for above deck refilling
- Available in 27 unique Finishes
- 3-3/8” (8.6 cm) spout reach (c-c)
- Complements Vespera Series
- 1-1/2” (3.8 cm) spout height at outlet
- Large 13 fluid ounce (384 ml) capacity bottle included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 8 oz
- Collection:
- Vespera
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Brass
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 3-3/8 in
- Width:
- 2-3/8 in