Deckmount Soap and Lotion Dispenser in Satin Nickel

You last purchased this on
 
Newport Brass

Vespera Deckmount Soap and Lotion Dispenser in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Vespera Deckmount Soap and Lotion Dispenser in Satin Nickel

  • Fast #
  • Part #N2500-5721/15S
  • Item #4429751
  • Manufacturer Part #2500-5721/15S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Removable spout for above deck refilling
  • Available in 27 unique Finishes
  • 3-3/8” (8.6 cm) spout reach (c-c)
  • Complements Vespera Series
  • 1-1/2” (3.8 cm) spout height at outlet
  • Large 13 fluid ounce (384 ml) capacity bottle included
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
8 oz
Collection:
Vespera
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Height:
2-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Material:
Brass
Spout Height:
1-1/2 in
Spout Reach:
3-3/8 in
Width:
2-3/8 in