18 in. Towel Bar Polished Chrome

You last purchased this on
 
Newport Brass

Victoria 18 in. Towel Bar Polished Chrome

  • Fast #
  • Part #N33-01/26
  • Item #3728816
  • Manufacturer Part #33-01/26
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Victoria 18 in. Towel Bar Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Complements Victoria product series
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Victoria
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-15/16 in
Height:
2-3/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall
Projection:
2-15/16 in