2 Robe Hook in Polished Nickel - Natural
Victoria 2 Robe Hook in Polished Nickel - Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Complements Victoria product series
- Available in 27 unique Finishes
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Victoria
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Depth:
- 3 in
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 3 in
- Width:
- 4-1/4 in