Newport Brass

Victoria 24 x 2-15/16 in. Towel Bar in Polished Chrome

Part #N33-02/10B  |  Manufacturer Part #33-02/10B

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Victoria

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 2-15/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall