Single Handle Diverter or Volume Control Valve Trim in Antique Brass

You last purchased this on
 
Newport Brass

Victoria Single Handle Diverter or Volume Control Valve Trim in Antique Brass

  • Fast #
  • Part #N3-323/06
  • Item #3749939
  • Manufacturer Part #3-323/06
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Victoria Single Handle Diverter or Volume Control Valve Trim in Antique Brass

This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • ADA compliant lever handle assembly for control valve
  • Available in 27 unique finishes
  • Flow Control: Order handle & flow control valve part #1-606HT or 1-607HT
  • Diverter: Order handle & diverter valve part #1-617
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Victoria
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Escutcheon Height:
2-37/100 in
Escutcheon Width:
2-37/100 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Style:
Traditional
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter, Volume Control
Weight:
0.46 lb
cUPC Certified:
Yes