Two Handle Widespread Bathroom Sink Faucet in Antique Nickel

You last purchased this on
 
Newport Brass

Victoria Two Handle Widespread Bathroom Sink Faucet in Antique Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Victoria Two Handle Widespread Bathroom Sink Faucet in Antique Nickel

  • Fast #
  • Part #N1770/15A
  • Item #3739231
  • Manufacturer Part #1770/15A
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • ADA Compliant
  • Available in more than 20 decorative finishes
  • 4.10" (10.4 cm) spout height at outlet
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tailpiece
  • Quarter-turn washer less ceramic disc valve cartridges
  • Brass Valve Bodies. Valve Included.
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • 5.93" (15.1 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Victoria
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Deck Plate Included:
No
Depth:
7-19/25 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-19/50 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
7-19/50 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-13/100 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-1/10 in
Spout Reach:
5-93/100 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
7-19/25 in