Wall Mount Toilet Tissue Holder in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Victoria Wall Mount Toilet Tissue Holder in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Victoria Wall Mount Toilet Tissue Holder in Polished Nickel - Natural

  • Fast #
  • Part #N33-28/15
  • Item #3730461
  • Manufacturer Part #33-28/15
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Double-post design with spring-loaded roller
  • Available in 27 unique Finishes
  • Complements Victoria product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Victoria
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Pivoting:
No