1 in. Brass Button in Polished Chrome
Virginia 1 in. Brass Button in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Optional Button insert
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- Collection:
- Virginia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Button
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1 in
- Material:
- Brass
- NSF Certified:
- No