Newport Brass Virginia 6-1/4 in. Wall Mount Toilet Tissue Holder in Polished Nickel

N31-27/15

Color/Finish

(Pricing is for Polished Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Virginia
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-1/4 in
Material
Brass
Width
4-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday