Newport Brass

Virginia Thermostatic Shower System Trim in Polished Chrome

Part #N3-1684TR/26  |  Manufacturer Part #3-1684TR/26

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
  • ADA compliant cross handle assembly options for control valve

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Virginia

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Valve Type: Tub & Shower Thermostatic Valve

Handle Type: Cross

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 4-1/16 in

Material: Brass

Number of Handles: Single Handle

Shower Arm Reach: 4-1/16 in

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6-5/8 in