0 items

Newport Brass Wall Mount Hand Shower Kit

N280A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Consists of no. 280 handshower, no. 284 hose, no. 285 supply elbow, and no. 287 wall bracket
  • Diverts from in-wall supply using diverter valve

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Installation Type
Wall Mount
Material
Brass
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday