0 items

Newport Brass Annabella Wall Mount Standing Toilet Tissue Holder

N10-81

Color Finish

Starting at $222.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish warranted as long as the original purchaser owns their home

SPECIFICATIONS

ADA Compliant
No
Collection
Annabella
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday