0 items

Newport Brass Traditional® Wall Supply Elbow for Hand Shower Hose

N285-1

Color Finish

Starting at $77.66
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
IAPMO Listed
No
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday