Newport Brass
Zemora Hot and Cold Water Dispenser in Gun Metal
Part #N3160-5603/14 | Item #7791660 | Manufacturer Part #3160-5603/14
Product Details
- Available in 27 unique Finishes
- Solid brass construction
- Quarter-turn washerless ceramic disc valve cartridge
- Hot Water Tank Item #5-036 sold separately
- Transitional lever handle design
- Spout assembly with integral supply hoses
- Spring-loaded, normally closed lever handle
- 6-5/8" (16.8 cm) spout height at outlet
- 4-3/4" (12.1 cm) spout reach (c-c)
- 1 gallon (3.6 liters) per minute maximum flow rate
Specifications
ASME Specifications: ASME A112.18.1
Application: Residential
CSA Certified: CSA B125.1
Collection: Zemora
Color Finish: Gun Metal
Color Finish Category: Greys
Dispenser Only: Yes
Dispenser Type: Hot and Cold
Faucet Height: 9-3/8 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Quarter Turn Washerless Ceramic Disc
Flow Rate: 1 gpm
Handle Material: Brass
Handle Type: Lever
IAPMO Listed: Yes
Lead Law Compliant: Yes
Maximum Deck Thickness: 3-73/100 in
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Two Handle
Number of Holes: 1 Hole
Reverse Osmosis Compatible: No
Spout Height: 6-5/8 in
Spout Reach: 4-3/4 in
Spout Swivel: 360°
Spout Type: Swivel