1.28 gpf Elongated Toilet in White

Part #NN2225EBWH  |  Item #3516401  |  Manufacturer Part #N2225E-B

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 1.28 gpf
  • Material: Vitreous china
  • Elongated bowl

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 30 in

Toilet Bowl Width: 15 in

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Floor

Trip Lever Placement: Side

WaterSense Labeled: Yes