Elongated Toilet Bowl in White
The Original™ Elongated Toilet Bowl in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Elongated bowl for maximum comfort
- Reliable Fluidmaster fill valve
- Quiet powerful flush delivered with a patented Stealth® flush chamber
- WaterSense® Certified
- 15 year manufacturers warranty
- Saves 37% more water than standard High Efficiency Toilets
- Combination of a siphon jet, rim wash and a power jet clear the bowl every time
- Fully-glazed 2 in. trapway
- Two-piece toilet
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- The Original™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 17 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 17 in
- Toilet Bowl Length:
- 30 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Width:
- 18-1/4 in