0 items

Niagara Conservation Earth® 1.75 gpm Massage Showerhead

NN2917

Color Finish

Starting at $7.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant, high-impact body
  • Ensures up to 30% lower water usage than traditional "low-flow" shower heads
  • Non-aerated stream for less temperature loss
  • Patented non-removable pressure compensator
  • Ten year warranty

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Earth®
Color Finish
White
Color Finish Category
Whites
Diameter
2-11/16 in
End Connection 1
NPSM
Fitting Size 1
1/2 in
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Material
Plastic
Showerhead Function
3
Size
1/2 in
Spray Type
Jet
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday