Female Aerator in Polished Chrome
Female Aerator in Polished Chrome
Frequently Purchased Together
Product Details
- Flow rate of 0.5 GPM is highly efficient and results in increased energy and water savings
- Dual threaded to fit both male and female threaded faucets
- Made of durable chrome plated brass
- Multi stream needle spray
- Fits standard size faucets measuring 15/16 in. - 27M or 55/64 in. - 27°F
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 15/16 in
- Fitting Size 2:
- 55/64 in
- Fitting Sizes:
- 15/16 in x 55/64 in
- Flow Rate:
- 0.5 gpm
- IAPMO Listed -:
- No
- Pressure Compensating:
- No
- WaterSense Labeled:
- No
- Width:
- 8-1/2 in