0 items

Niagara Industries Titan N 220 V Tankless Water Heater

NN

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact and lightweight
  • Energy efficiency
  • New digital microprocessor controller
  • Occupies zero floor space
  • Space Saver
  • Unlimited supply of hot water

SPECIFICATIONS

AMP
19
ANSI Specifications
ANSI Z10.03
Application
Residential
Automatic Shut-Off
Yes
Collection
Titan N
Depth
3 in
ETL Listed
Yes
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Flow Rate
2.0 gpm
Height
10-1/2 in
Installation Type
Indoor
Material
Brass, Copper
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
Temperature Range
Up to 120 Deg F
UL Listed
Yes
Volts
220V
Water Heater Type
Tankless
Watts
4.2
Weight
5
Width
5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday