3.2 kW Indoor Electric Tankless Water Heater

You last purchased this on
 
Niagara Industries

Titan® SCR2 3.2 kW Indoor Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Niagara Industries

Titan® SCR2 3.2 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #NIAN10
  • Item #3987141
  • Manufacturer Part #N-10
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Unlimited supply of hot water
  • Space Saver
  • Energy efficiency
  • New digital microprocessor controller
  • Compact and lightweight
  • Occupies zero floor space
  • Requires Certification

Documents


Specifications

AMP:
29
ANSI:
ANSI Z10.03
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Titan® SCR2
Depth:
3 in
ETL Listed:
Yes
Energy Star Compliant:
No
Flow Rate:
1.5 gpm
GSA Approved:
No
Height:
10-1/2 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
1
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
1/2 in
Temperature Range:
Up to 120 Deg F
UL Listed:
No
Volts:
120V
Watts:
3.2 kW
Weight:
5 lb
Width:
5 in