Niagara Industries

Titan® SCR3 16kW Electric Water Heater

Part #NN160  |  Manufacturer Part #N-160

Power Source:

Electric
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Energy efficiency
  • Unlimited supply of hot water
  • Space Saver
  • Occupies zero floor space
  • Compact and lightweight
  • New digital microprocessor controller

Documents

Specifications

AMP: 66

ANSI Specifications: ANSI Z10.03

Application: Residential

Collection: Titan® SCR3

Condensing: No

Depth: 3 in

ETL Listed: Yes

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Flow Rate: 4.0 gpm

Height: 12 in

Indoor Outdoor: Indoor

Material: Brass, Copper

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Elements: 2

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 1/2 in

Temperature Range: Up to 120 Deg F

UL Listed: Yes

Volts: 240V

Water Heater Type: Tankless

Watts: 16

Weight: 9

Width: 7 in