1-1/2 in. MPT LDPE End Cap in Black

You last purchased this on
 
Niagara Plastics

CE Series 1-1/2 in. MPT LDPE End Cap in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Niagara Plastics

CE Series 1-1/2 in. MPT LDPE End Cap in Black

  • Fast #
  • Part #NCE315
  • Item #3411620
  • Manufacturer Part #CE-315
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Designed to secure NPT threads from damage and contamination during transit, handling and storage, and CE series are easy to install and remove
  • Offers protection for threaded pipe ends
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
CE Series
Color Finish Name:
Black
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
End Cap
Material:
Plastic
Material Type:
LDPE
NSF Certified:
No