10 in. MPT LDPE End Cap in Black

You last purchased this on
 
Niagara Plastics

CE Series 10 in. MPT LDPE End Cap in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Niagara Plastics

CE Series 10 in. MPT LDPE End Cap in Black

  • Fast #
  • Part #NCE325
  • Item #3411628
  • Manufacturer Part #CE-325
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Designed to secure NPT threads from damage and contamination during transit, handling and storage, and CE series are easy to install and remove
  • Offers protection for threaded pipe ends
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
CE Series
Color Finish Name:
Black
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Fitting Type:
End Cap
Material:
Plastic
Material Type:
LDPE
NSF Certified:
No