3 in. MPT LDPE End Cap in Black
CE Series 3 in. MPT LDPE End Cap in Black
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed to secure NPT threads from damage and contamination during transit, handling and storage, and CE series are easy to install and remove
- Offers protection for threaded pipe ends
Specifications
- Clean Bagged:
- No
- Collection:
- CE Series
- Color Finish Name:
- Black
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- End Cap
- Material:
- Plastic
- Material Type:
- LDPE
- NSF Certified:
- No