0 items

Niagara Plastics NPT Plastic End Cap

NCE3

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Designed to secure NPT threads from damage and contamination during transit, handling and storage, and CE series are easy to install and remove
  • Offers protection for threaded pipe ends

SPECIFICATIONS

Clean Bagged
No
End Connection 1
NPT
End Connections
NPT
FM Approved
No
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
Polyethylene
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday