0 items

Nibco 1-1/2 x 1 in. FTG x FNPT Bushing

CCFFFLBLFJG

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
FTG
End Connection 2
FNPT
End Connections
FTG x FNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Copper

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday