1-1/2 in. Copper Press Coupling (Less Stop)

You last purchased this on
 
NIBCO

1-1/2 in. Copper Press Coupling (Less Stop)

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

1-1/2 in. Copper Press Coupling (Less Stop)

  • Fast #
  • Part #NPC601LLDJ
  • Item #7627463
  • Manufacturer Part #9020605PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Temperature range -20°F to 250°F
  • Lead-free*
  • Operating pressure 200 psi cwp
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential, Commercial, Plumbing, HVAC
Clean Bagged:
No
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No
UL Listed:
No
Weight:
0.715 lb