NIBCO

1-1/2 in. Press x Female Adapter

Part #NPC603LDJ  |  Manufacturer Part #9025900PC

$ 47.99 EACH
(Pricing is for 1-1/2 in)
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #NPC603LDDMfr. Part #9024650PC

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.99 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #NPC603LDFMfr. Part #9024950PC

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.79 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #NPC603LDGMfr. Part #9025250PC

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.92 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #NPC603LDHMfr. Part #9025550PC

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.26 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #NPC603LDJMfr. Part #9025900PC

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 47.99 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #NPC603LDKMfr. Part #9026150PC

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 79.91 /EACH
    Added to your cart. View Cart

Product Details

  • Temperature range -20°F to 250°F
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Red brass material
  • Used to transition between copper tube and male NPT connections
  • Operating pressure 200 psi cwp
  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16-51

ASTM Specifications: ASTM B-75

CSA Certified: CSA MSE 13

Clean Bagged: No

End Connection 1: Press

End Connection 2: FNPT

End Connections: Press x FNPT

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Copper

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61