1-1/2 in. Copper Press Male Adapter
1-1/2 in. Copper Press Male Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 1280-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Press system® is user friendly, quick and easy to install
- Red brass material
- Press system® fittings are designed to join with seamless copper water tube
- Dezincification resistant
- Operating pressure 200 psi cwp
- Used to transition between copper tube and female NPT connections
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.51
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Copper Press
- End Connection 2:
- MPT
- End Connections:
- Copper Press x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Male Adapter
- Height:
- 2-11/100 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-87/100 in
- Material:
- Wrot Copper
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Temperature Range:
- Up to 250 Deg F
- UL Listed:
- No
- Weight:
- 0.696 lb