NIBCO

1-1/4 in. Bronze Press Check Valve

Part #NPC413YLFH  |  Manufacturer Part #NF7400XB

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
  • Y-pattern
  • Renewable seat and disc
  • Regrinding type

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61-8

ASTM Specifications: ASTM B-584

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Lead Law Compliant: Yes

Length: 4-16/25 in

MSS Specifications: MSS SP-80

Material: Bronze

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-8

Pressure Class: 200#

UL Listed: No

Valve Disc Material: PTFE

Valve Seat Material: PTFE

Valve Size: 1-1/4 in

Valve Type: Check Valve