1-1/4 in. Copper Press Coupling (Less Stop)
PC601L 1-1/4 in. Copper Press Coupling (Less Stop)
Package Quantity Info:
EA: 1 IP: 1 CA: 30 PT: 1440-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Temperature range -20°F to 250°F
- Lead-free*
- Operating pressure 200 psi cwp
- Dezincification resistant
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-75 Alloy C12200
- Application:
- Residential, Commercial, Plumbing, HVAC
- Clean Bagged:
- No
- Collection:
- PC601L
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-47/100 in
- Material:
- Copper
- Material Type:
- C12200
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 0.715 lb