1-1/4 x 1 in. Wrot Copper Press x Female Adapter CU Adapter

Part #NPC603LDHG  |  Item #3033741  |  Manufacturer Part #9025560PC

$ 26.58 EACH
(Pricing is for 1-1/4 in x 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in x 1 in

    Part #NPC603LDHGItem #3033741Mfr. Part #9025560PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.58 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #NPC603LDLItem #7099631Mfr. Part #9026400PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 171.12 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #NPC603LDMItem #7099629Mfr. Part #9027000PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 280.24 /EACH
    Added to your cart. View Cart

Product Details

  • Operating pressure 200 psi cwp
  • NSF-61, UPC, CSA approvals
  • Dezincification resistant
  • Used to transition between copper tube and male NPT connections
  • Temperature range -20°F to 250°F

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: Press

End Connection 2: Female Adapter

End Connections: Press x Female Adapter

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/4 in x 1 in

Fitting Type: Reducing

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper Press

NSF Certified: No

Type: NPC603LDHG

UL Listed: No