0 items

Nibco Press System® 1/2 x 3/8 in. Press x FNPT 90 Degree Elbow

NPC6073LDMC

  • SIZE
  • PRICE

DESCRIPTION

  • Dezincification resistant
  • Operating pressure: 200 psi
  • Temperature range: -20° F to 250° F

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B16.51
Application
Commercial, Residential
Clean Bagged
No
Collection
Press System®
End Connection 1
Press
End Connection 2
FNPT
End Connections
Press x FNPT
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
-20
NSF Certified
Yes
NSF Specifications
NSF 372
Size
1/2 in x 3/8 in
Type
Reducing
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday