NIBCO

1 in. Bronze Full Port Solder Ball Valve

Part #NS595YXG  |  Manufacturer Part #NJ93W0A

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Full port
  • Chrome plated brass ball, silicon bronze stem
  • Dezincification resistant
  • Standard lever handle or locking lever, optional NIB-SEAL
  • Solder end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Specifications

ASTM Specifications: [ASTM B-16 Alloy C36000, ASTM B-371 Alloy C69430, ASTM B-99 Alloy C65100, ASTM B-584 Alloy C84400, ASTM B-124 Alloy C37700, ASTM A-449 Grade 5]

Clean Bagged: No

Color Finish: Polished Chrome

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

Handle Material: Zinc Plated Steel

IAPMO Listed: No

Length: 3-69/100 in

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 psig

Maximum Temperature: 400

NSF Certified: No

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve