0 items

Nibco 1-Piece Bronze Threaded Ball Valve with Lever Handle

NT560BRR20

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Conforms to MSS SP-110
  • Dezincification resistant
  • Reduced port
  • Standard lever handle
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Material
Bronze
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday