1 x 1-1/4 in. Wrot Copper Press x Male Adapter CU Adapter

Part #NPC604LDGH  |  Item #3033880  |  Manufacturer Part #9031500PC

$ 21.58 EACH
(Pricing is for 1 in x 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 1-1/4 in

    Part #NPC604LDGHItem #3033880Mfr. Part #9031500PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.58 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #NPC604LDLItem #7099664Mfr. Part #9032650PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 151.59 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #NPC604LDMItem #7099661Mfr. Part #9032700PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 190.65 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #NPC604LDPItem #7099663Mfr. Part #9032750PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 233.20 /EACH
    Added to your cart. View Cart

Product Details

  • Operating pressure 200 psi cwp
  • NSF-61, UPC, CSA approvals
  • Dezincification resistant
  • Used to transition between copper tube and female NPT connections
  • Temperature range -20°F to 250°F

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: Press

End Connection 2: Male Adapter

End Connections: Press x Male Adapter

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1 in x 1-1/4 in

Fitting Type: Reducing

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper Press

NSF Certified: No

Type: NPC604LDGH

UL Listed: No