NIBCO

1 x 1 x 1 in. PEX Bronze and Brass Insert Tee

Part #NNP11DG  |  Manufacturer Part #PX80820D

Fitting Sizes:

1 in x 1 in x 1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

ASTM Specifications: [ASTM F-877, ASTM F-1807]

CARB OTC LEED Compliant: No

CSA Certified: CSA B 137.5

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in x 1 in x 1 in

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: [Bronze, Brass]

Material Type: DZR

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF-pw