Nibco 1 x 1 x 3/4 in. PEX Brass Reducing Tee

NNPD11RGGF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Maximum service temperature 200°F

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-877
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
End Connections
PEX
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
Polysulfone
Maximum Temperature
200

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday